SANWA SUPPLY power strip

Sebelum PPN:
Rp849.900 - Rp1.099.900
Spesifikasi
Applicable RegionsOnly in Japan. Cannot be used outside of Japan.
Applicable StandardPSE
Chip breakerCollective centralized switch type
Interval (mm)45 (Only 1 mouth has 58mm spacing)
Limit Voltage (V)395
MagnetYes
Number of Pot/Pan10 mouths
OutletNormal type
Outlet Shape2P
Outlet Type2P
Plug Shapeswing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity14A/100V (up to 1400W in total)
Rated Output20W total,<USB-A> DC5V/3A, 9V/2A, 12V/1.5A,<Type-C> DC5V/3A, 9V/2.22A, 12V/1.67A *Total 3.1A output when using Type-C and USB-A simultaneously
ShutterYes
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 10-port power strip into which a small AC adapter can be inserted (socket pitch 45mm). Convenient for connecting a charger for tablets such as iPad.
Built-in lightning guard protects equipment from terrifying lightning. Comes with a light to confirm that the lightning guard is in operation.
Equipped with a central switch, you can turn on/off the power of all connected devices at once.
Equipped with a USB-A port and a Type-C port compatible with PD20W, you can also charge smartphones and tablets.
It has a built-in breaker, and if the allowable amount is exceeded, the breaker will activate to prevent accidents.
Comes with a magnet that can be temporarily fixed to a steel desk.
The insertion port is equipped with a shutter, which helps prevent foreign objects from getting in and dust. [About breaker operating time] If the total power consumption of connected devices exceeds 1500W, the breaker will operate and the power will be cut off. *Note: Even if the power consumption exceeds 1500W, the power will not turn off immediately. The time it takes for the breaker to trip varies depending on the percentage of power consumption that has exceeded. 135% over (2025W) approximately 1 hour 200% over (3000W) approximately 4 to 50 seconds 300% over (4500W) approximately 0.8 to 12 seconds 500% over (7500W) approximately 0.3 to 4 seconds *Room temperature 25°C Unplug the connected device from the tap, remove the device so that the power is below 1500W, press the reset button, and try again.
Feature
Specification
Insulation cap: Yes, Telephone line lightning guard: No

Ulasan Produk

Tidak ada ulasan