SANWA SUPPLY power strip

Sebelum PPN:
Rp579.900 - Rp729.900
Spesifikasi
Applicable RegionsOnly in Japan. Cannot be used outside of Japan.
Applicable StandardPSE
Chip breakerCollective centralized switch type
Interval (mm)45 (Only 1 mouth has 58mm spacing)
Lightning GuardYes
Limit Voltage (V)395
MagnetYes
Number of Pot/Pan10 mouths
OutletNormal type
Outlet Shape2P
Outlet Type2P
Plug Shapeswing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity15A.125V
ShutterYes
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10 power taps that can be used to insert small AC adapters (insert pitch 45 mm). It is convenient for connecting a charger for a tablet such as an iPad.
It has a built-in thunder guard to protect your equipment from terrible lightning. Comes with lightning guard operation confirmation lamp.
With a centralized switch, you can turn on/off the power of all connected devices at once.
A breaker is built in, and if the allowable amount is exceeded, the breaker will operate to prevent accidents.
Comes with a magnet that can be temporarily fixed to a steel desk.
Since the outlet has a shutter, it helps prevent foreign matter from entering and dust. [About breaker operation time] If the total power consumption of the connected devices exceeds 1500W, the breaker will operate and the power will be turned off. *Caution Even if the power consumption exceeds 1500W, the power will not turn off immediately. Depending on the percentage of over power consumption, the time until the breaker trips varies. 135% over (2025W) about 1 hour 200% over (3000W) about 4-50 seconds 300% over (4500W) about 0.8-12 seconds 500% over (7500W) about 0.3-4 seconds * Room temperature 25°C Remove the connected device from the tap, remove the device so that it is less than 1500W, press the reset button and use it again.
Feature
Specification
Insulation cap: Yes, Telephone line lightning guard: No

Ulasan Produk

Tidak ada ulasan