SANWA SUPPLY power strip

Sebelum PPN:
Rp709.900 - Rp919.900
Spesifikasi
Applicable StandardPSE
Cable Length (cm)Earth code: 10
Chip breakerCollective centralized switch type
Interval (mm)Outlet: 39
Number of Pot/Pan6 mouths
OutletNormal type
Outlet Shape3P
PlugParallel type
Plug ShapeWith 2P ground cord
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity15A.125V
ShutterYes
SwitchCollective central switch, individual switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a shutter to prevent dust from entering the outlet.
We adopted a layout that allows the AC adapter to be connected without difficulty. (AC adapter socket is always energized)
You can turn ON/OFF the connected devices individually. (5 mouths only)
The power switch with lamp prevents you from forgetting to turn it off.
Equipped with a centralized switch. All 6 ports can be turned ON/OFF at once.
Built-in breaker (overcurrent protection circuit) operates to prevent fire accidents when the allowable amount is exceeded.
It is a plug specification with an insulating cap at the base of the plug blade that is effective in preventing tracking fires. [Built-in breaker (overcurrent protection)] If the total power consumption of the connected devices exceeds 1500W, the breaker will operate to turn off the power. Remove the connected device from the tap, remove the device so that the power is less than 1500W, and press the reset button. [Individual switch (with lamp)] An independent switch with lamp allows you to turn on and off the current of devices that are not in use, saving power. You can check the energized state by the lighting of the lamp. [Adopts a double-covered cord] Because it is a double-covered cord, it is a more durable and safe cord. [Insulating cap to prevent tracking fire] The swing plug comes with an insulating cap that is extremely effective in preventing tracking. ~What is tracking?~ If the plug is not plugged in and unplugged for a long time, dust will accumulate in the gap between the outlet and the plug, causing the plug to become damp. If voltage is applied in this state, leakage current may flow between the prongs of the plug along the surface of the outlet, causing minute spark discharge. As a result, the surface deteriorates, carbonization conductive paths (tracks) are formed, and dielectric breakdown occurs. This phenomenon is called tracking. As a result, flames may suddenly appear between the plug and the outlet, which could result in a fire accident.
Feature
Specification
Insulation cap: Yes

Ulasan Produk

Tidak ada ulasan