Sebelum PPN:
Rp3.099.900 - Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Earth Terminal | Yes |
| Magnet | Yes |
| Number of Outlets | 6 |
| Outlet Type | 3P retaining |
| Plug Shape | 3P (With Tracking Fire Prevention Insulation Cap) |
| Reaction Time | About 0.1 seconds (earth leakage breaker) |
| Switch | Centralized switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A power tap with an earth leakage breaker that prevents fires and electric shock accidents caused by earth leakage and overcurrent.
This product is equipped with an earth leakage breaker that automatically cuts off the electric circuit in the event of an earth leakage or overcurrent to prevent fires and electric shock accidents.
In addition to damage caused by deterioration of insulators in electrical circuits over time, salt damage, and electric leakage caused by water exposure of home appliances, short circuits in electrical circuits, overcurrent caused by overuse of electrical products, etc. Accidents can also be prevented.
Recommended as a power strip for electrical products that may leak electricity, such as washing machines, refrigerators/freezers, and vending machines.
In offices, factories, medical facilities, and other places with a lot of water and humidity, there is a danger of electric leakage. A tap with a built-in earth leakage breaker can guard against earth leakage. The operation check is performed with the test button about once a month. When the breaker is activated, remove the cause and use it again.
Leakage breaker: sensitivity current/15mA
Both lines (voltage side and ground side) are cut off when the breaker is activated.
Comes with an openable transparent cover to prevent erroneous operation. You can turn ON/OFF all at once.
Comes with a energization lamp that allows you to check the power status at a glance.
It has a ground terminal.
Retaining receptacle that can lock the plug.
With a strong magnet on the back, it can be easily temporarily fixed to a steel desk panel.
Comes with a screw and hook hole that can temporarily fix the tap.
PSE Electrical Appliance and Material Safety Law Technical Standards Compliant Product Corresponding to the expansion of the applicable range of tracking measures, Tracking resistance test, Glow wire flammability test
* Always connect the ground wire. *Cannot be used outside of Japan. * The power consumption of the device to be inserted is up to 1500W. Please check the power of the connected device before use. *This product can only be used in Japan (cannot be used with anything other than AC100V). *This product is for indoor use. It cannot be used outdoors.
This product is equipped with an earth leakage breaker that automatically cuts off the electric circuit in the event of an earth leakage or overcurrent to prevent fires and electric shock accidents.
In addition to damage caused by deterioration of insulators in electrical circuits over time, salt damage, and electric leakage caused by water exposure of home appliances, short circuits in electrical circuits, overcurrent caused by overuse of electrical products, etc. Accidents can also be prevented.
Recommended as a power strip for electrical products that may leak electricity, such as washing machines, refrigerators/freezers, and vending machines.
In offices, factories, medical facilities, and other places with a lot of water and humidity, there is a danger of electric leakage. A tap with a built-in earth leakage breaker can guard against earth leakage. The operation check is performed with the test button about once a month. When the breaker is activated, remove the cause and use it again.
Leakage breaker: sensitivity current/15mA
Both lines (voltage side and ground side) are cut off when the breaker is activated.
Comes with an openable transparent cover to prevent erroneous operation. You can turn ON/OFF all at once.
Comes with a energization lamp that allows you to check the power status at a glance.
It has a ground terminal.
Retaining receptacle that can lock the plug.
With a strong magnet on the back, it can be easily temporarily fixed to a steel desk panel.
Comes with a screw and hook hole that can temporarily fix the tap.
PSE Electrical Appliance and Material Safety Law Technical Standards Compliant Product Corresponding to the expansion of the applicable range of tracking measures, Tracking resistance test, Glow wire flammability test
* Always connect the ground wire. *Cannot be used outside of Japan. * The power consumption of the device to be inserted is up to 1500W. Please check the power of the connected device before use. *This product can only be used in Japan (cannot be used with anything other than AC100V). *This product is for indoor use. It cannot be used outdoors.
Ulasan Produk
Tidak ada ulasan




















































































































































