Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Applicable Standard | PSE |
| Color | White |
| Function | Insulation cap: Yes, Shutter: Yes, Magnet: No, Lightning guard: No, Earth terminal: No, Breaker: Centralized switch type |
| Interval (mm) | 45 (Inlet) |
| Number of Outlets | 8 |
| Outlet Type | 2P/Normal |
| Plug Shape | swing |
| Power Cable (m) | 3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Input | 100 to 125 VAC (50/60 Hz) (USB port) |
| Rated Output | DC5V/4.8A (USB port) |
| Rating | 14A.125V |
| Switch | Centralized switch |
| USB Port | 4 ports |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since it is a flat and trapezoidal tap, it can be inserted from both sides, making it easier to handle cords.
There are 8 outlets, and even when plugging in the AC adapter, the intervals are wide, so there is no need to worry.
There are 4 USB charging ports (total 4.8A), so you can charge your tablet or smartphone.
Equipped with a centralized switch with a built-in breaker for peace of mind.
The outlet has a dust shutter to prevent tracking fires.
The cord length is 3m, so it can be used safely even on a vertical lifting desk.
Anti-slip rubber is attached to the bottom of the main unit to reduce movement.
There are 8 outlets, and even when plugging in the AC adapter, the intervals are wide, so there is no need to worry.
There are 4 USB charging ports (total 4.8A), so you can charge your tablet or smartphone.
Equipped with a centralized switch with a built-in breaker for peace of mind.
The outlet has a dust shutter to prevent tracking fires.
The cord length is 3m, so it can be used safely even on a vertical lifting desk.
Anti-slip rubber is attached to the bottom of the main unit to reduce movement.
Ulasan Produk
Tidak ada ulasan




















































































































































