SANWA SUPPLY power strip

Sebelum PPN:
Rp439.900 - Rp589.900
Spesifikasi
Anti-trackingYes
Applicable StandardPSE
ColorWhite
Conductor Size (mm²)1.8x2 core (VFF)
Finished Dimensions (mm)Approx. 4.2 x 7.6 (cord)
FunctionInsulation cap: Yes, Shutter: Yes, Dual structure: Yes
Outlet Type2P
Plug Shapeswing
Power Cable (m)2
Protective FunctionWith overcurrent protection, with automatic identification IC function
Rated OutputDC5V, 2.4A (USB port)
Rating14A.125V
Region to UseOnly in Japan (cannot be used outside Japan)
TypeA slot: Normal type
USB Port2 ports (1 USB-A port / 1 Type-C port)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The total USB output is 2.4A, and both the USB-A port and Type-C port have a maximum output of 5V and 2.4A. Both the USB-A and Type-C ports have an automatic identification IC function that automatically detects devices such as smartphones and iPhones and charges them with the optimal current for that device. It has an overcurrent protection function that stops the output when the output current becomes larger than expected due to an output short circuit, etc., preventing deterioration of the power supply IC characteristics, malfunction, and destruction due to the continuous flow of excessive current. prevent. The outlet has a shutter for dust prevention of 2P2 mouths. The plug has an insulating cover to prevent tracking fires that can cause fires. We use a swing function type plug that can be wired even in a narrow place.
Feature
Specification
Main countries supported: Japan

Ulasan Produk

Tidak ada ulasan