Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Applicable Standard | PSE |
| Color | White |
| Function | Insulation cap: Yes, Shutter: Yes |
| Hole spacing (mm) | 150 (temporarily fixed) |
| Insulation | Double covered cord |
| Interval (mm) | 50 (outlet) |
| Magnet | Yes |
| Number of Outlets | 12 |
| Outlet Type | 2P |
| Plug Shape | swing |
| Rating | 15A.125V |
| Region to Use | Only in Japan (cannot be used outside Japan) |
| Type | A slot: Normal type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
12 outlet power tap into which a small AC adapter can be inserted (50 mm outlet pitch). * 12 iPad (8th generation AC adapters) can be connected. Comes with a dust prevention shutter that guards against dust intrusion. Comes with a magnet that can be temporarily fixed to a steel desk. Comes with a hook hole that can be temporarily fixed to a wall, etc. Uses a swing plug with an insulating cap that is effective against tracking fires.
Ulasan Produk
Tidak ada ulasan




















































































































































