SANWA SUPPLY power strip

Sebelum PPN:
Rp419.900 - Rp629.900
Spesifikasi
Anti-tracking
Applicable StandardPSE
FunctionInsulation cap: Yes, Shutter: Yes
InsulationDouble covered cord
Interval (mm)45 (insert) * Super wide pitch of 58 in one place
Magnet
Number of Outlets10
Outlet Type2P
Plug Shapeswing
Rating15A.125V
Region to UseOnly in Japan (cannot be used outside Japan)
TypeA slot: Normal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10 small AC adapters can be connected at 45mm pitch. It is convenient for connecting a charger for a tablet such as an iPad. One point has a wide pitch of 58 mm, and a large AC adapter can be installed. It comes with a strong neodymium magnet, so it can be strongly attached to steel cabinets and desks. Comes with a dust prevention shutter to prevent dust from entering. Uses a swing plug with an insulating cap for expanded tracking countermeasure application range (tracking resistance test, glow wire flammability test). It has a hook hole that can be temporarily fixed to a wall, etc.

Ulasan Produk

Tidak ada ulasan