SANWA SUPPLY Power strip

Sebelum PPN:
Rp959.900 - Rp1.099.900
Spesifikasi
Anti-trackingYes
ColorGray
Earth TerminalYes
Lightning GuardYes
MagnetYes
Outlet Type3P retaining
Plug Shape3P/parallel type
Power Cable (m)2
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a protective device that prevents PCs and communication terminal devices from being destroyed by induced lightning surges that invade power lines and telephone lines due to lightning strikes. By simply plugging the power supply of a personal computer or communication terminal device into an outlet and connecting a modular cord, a uniquely designed bypass circuit allows the induced lightning surge to escape to the ground and protect the connected device.
Power (AC) Lightning Guard / Built-in surge absorber (varistor) absorbs lightning surges and protects connected equipment.
Built-in high-performance arrester (lightning arrester) for telephone lines. You can protect your phone and router from lightning.
Lightning guard operation confirmation lamp / Lights when the lightning guard function operates normally.
The base of the blade of the plug has an insulating cap that is extremely effective in preventing tracking fires.
Uses a retaining type outlet that can lock the plug.
Comes with a terminal to which a ground wire can be connected.
Comes with a magnet that can be easily attached to a steel desk.
Includes one modular cord for connecting to a telephone line. (1.5m)
Feature
Specification
■Rated capacity: 15A, 125V (up to a total of 1500W) ■Compliant standards: Electrical Appliance and Material Safety Law (PSE) compliant product ■Insulation cap: Yes Core, 0.75 square mm x 1 core (ground) ■ Cord finish dimensions: approx. Power supply section 5500A Telephone line section 10000A ■ Varistor voltage: 470 V ■ Telephone line lightning guard: Yes ■ Set contents: Modular cord (1.5m) ■ Surge absorption element: Power supply section/Varistor telephone line section/Arrester ■ Area of use: Japan only . Cannot be used outside of Japan.

Ulasan Produk

Tidak ada ulasan