SANWA SUPPLY Power strip

Sebelum PPN:
Rp279.900 - Rp589.900
Spesifikasi
Anti-trackingYes
Applicable RegionsJapan
ColorWhite
FunctionLightning guard
Lightning GuardYes
MagnetYes
Outlet Type2P
Plug Shapeswing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity (W)1500
Rated Current (A)15
Rated Voltage (V)125
ShutterWith dust shutter
Suitable ForCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Type of InsulationInsulation cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a built-in lightning guard to protect connected devices from lightning. The confirmation lamp lights up while the lightning guard is operating.
Uses a swing plug with an insulating cap that is extremely effective in tracking fire prevention.
Comes with a convenient magnet that can be temporarily fixed to a steel desk.
It is safe because it has a preventive shutter to prevent dust from entering.
* If the lamp goes out, the effect is lost, so replace it with a new one.
Feature
Specification
■ Outlet shape: 2P ■ Outlet spacing: 34mm ■ Cord conductor size: VFF 1.8mm2 x 2 cores ■ Cord finished external dimensions: Approx. 3.4mm x 6.8mm ■ Limit voltage: 775V ■ Surge withstand capacity: 2500A

Ulasan Produk

Tidak ada ulasan