SANWA SUPPLY Power strip

Sebelum PPN:
Rp499.900 - Rp709.900
Spesifikasi
Anti-trackingYes
ColorWhite
Earth TerminalYes
MagnetYes
Outlet Type3P
Plug Shape3P / Straight
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a dust prevention shutter to prevent dust from entering.
Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like.
Urea resin material is used for the insertion part, and it has a structure that is resistant to heat.
The plug is a 3P plug specification, and the base of the plug has an insulating cap that is effective for tracking fire prevention.
It is a simple package specification that is environmentally friendly with little dust.
Feature
Specification
■Rated capacity: 15A, 125V (up to 1500W) ■Compliant standards: Electrical Appliance and Material Safety Law (PSE) technical standards compliant product ■Insulation cap: Yes ■Inlet type: normal type ■Inlet spacing: 40mm ■Inlet Color: Gray ■Shutter: Yes ■Cord conductor size: VCTF 1.8 mm2 x 2 cores, 0.75 mm2 x 1 core (ground) ■Cord finish Dimensions: Approx. diameter 8.5 mm ■Double structure: Yes ■Area of use: Japan Domestic only. Cannot be used outside of Japan.

Ulasan Produk

Tidak ada ulasan