SANWA SUPPLY Power strip

Sebelum PPN:
Rp499.900 - Rp759.900
Spesifikasi
Anti-trackingYes
ColorBlack
Earth TerminalYes
MagnetYes
Number of Outlets4
Outlet Type3P retaining
Plug Shape3P/parallel type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a tap with 4 ports (3P retaining), VCTF code specifications, and 3P plug (with insulation cap).
Comes with an energizing lamp that allows you to check the power status.
Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain.
Urea resin, which is resistant to heat and shock, is used for the outlet to create a double structure.
A 3P (grounded) plug with an insulating cap that is effective for tracking fire prevention.
Uses an eco-friendly simple plastic bag package with little dust.
Feature
Specification
■Rated capacity: 15A, 125V (up to a total of 1500W) ■Compliant standards: Electrical Appliance and Material Safety Law (PSE) technical standards compliant product ■Insulation cap: Yes ■Inlet spacing: 40mm ■Inlet color: Black ■Cord conductor size : VCTF 2.0SQ x 2 cores, 0.75SQ x 1 core (ground) ■ Cord finish dimensions: approx. VCTF)

Ulasan Produk

Tidak ada ulasan