Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | Gray |
| Earth Terminal | Yes |
| Magnet | Yes |
| Number of Outlets | 2 |
| Outlet Type | 3P retaining |
| Plug Shape | 3P/parallel type |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3P retaining, VCTF code specification, 3P plug (with insulation cap) tap.
Comes with an energizing lamp that allows you to check the power status.
Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain.
Urea resin, which is resistant to heat and shock, is used for the outlet to create a double structure.
A 3P (grounded) plug with an insulating cap that is effective for tracking fire prevention.
Uses an eco-friendly simple plastic bag package with little dust.
Comes with an energizing lamp that allows you to check the power status.
Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain.
Urea resin, which is resistant to heat and shock, is used for the outlet to create a double structure.
A 3P (grounded) plug with an insulating cap that is effective for tracking fire prevention.
Uses an eco-friendly simple plastic bag package with little dust.
Feature
Specification■Rated capacity: 15A/125V (up to a total of 1500W) ■Compliant standards: Electrical Appliance and Material Safety Law (PSE) compliant product ■Insulation cap: Yes ■Inlet spacing: 40mm ■Inlet color: Gray ■Cord conductor size : VCTF 2.0 square millimeters x 2 cores, 0.75 square millimeters x 1 core (ground) ■ Cord finish dimensions: approx. Code (VCTF)
Ulasan Produk
Tidak ada ulasan




















































































































































