SANWA SUPPLY Power strip

Sebelum PPN:
Rp569.900 - Rp729.900
Spesifikasi
Applicable RegionsJapan
ColorWhite
FunctionLightning guard
Lightning Guard
Magnet
Number of Outlets10
Outlet Type2P
Plug Shapeswing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
Suitable ForElectrical Appliance and Material Safety Law (PSE)
SwitchCentralized switch
Type of InsulationInsulation cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 10-port power strip to which a small AC adapter can be inserted (outlet pitch 45 mm). Convenient for connecting to a charger for tablets such as iPad. Each of the 10 vertical ports has an individual switch, which can be turned off when not in use, which is useful for power saving measures. It has a built-in lightning guard to protect your equipment from terrifying lightning. Comes with a lightning guard operating confirmation lamp. With a slide-type centralized switch, you can turn on / off the power of connected devices at once. It has a built-in breaker, and if the capacity is exceeded, the breaker will operate to prevent accidents. Comes with a magnet that can be temporarily fixed to a steel desk. Comes with a hook hole that can be temporarily fixed to a wall or the like.
Feature
Specification
Finished cord dimensions: Approx. 3.4 mm x 6.8 mm Cord conductor size: VFF 1.8 square mm x 2 cores Surge resistance: 2500 A Temporary fixing hole spacing: 178 mm Outlet spacing: 45 mm Limiting voltage: 395 V

Ulasan Produk

Tidak ada ulasan