Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Anti-tracking | ○ |
|---|---|
| Applicable Regions | Only in Japan. Cannot be used outside of Japan. |
| Applicable Standard | Compliant with the Electrical Appliance and Material Safety Law (PSE) technical standards |
| Cord | VCTF 2.0mm2 x 2 cores, 0.75mm2 x 1 core (earth) Finished external dimensions Approximately 8.5mm in diameter |
| Dimensions, Width W x Depth D x Height H (mm) | 419x43.5x26 |
| Earth Terminal | ○ |
| Function | Lock to prevent pulling out, Impact resistance, with magnet, with insulating cap |
| Magnet | ○ |
| Number of Outlets | 8 |
| Outlet Type | 3P retaining |
| Plug Shape | Straight (with 3P insulating cap) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | 15A / 125V (up to 1500W in total) |
| Type | Retaining |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3P retaining, VCTF cord specification, 3P plug (with insulation cap) tap. Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which is resistant to heat and shock, is used for the outlet to create a double structure. A 3P (grounded) plug with an insulating cap that is effective for tracking fire prevention. Uses an eco-friendly simple plastic bag package with little dust.
Feature
SpecificationTemporary fixing hole spacing: 407mm Outlet spacing: 40mm * Center only 60mm Weight: 460g Production area: Japan
Ulasan Produk
Tidak ada ulasan




















































































































































