SANWA SUPPLY Power strip

Sebelum PPN:
Rp759.900 - Rp989.900
Spesifikasi
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Code TypeVCTF
CordVCTF 2.0mm2 x 2 cores, 0.75mm2 x 1 core (earth) Finished external dimensions Approximately 8.5mm in diameter
Earth Terminal
Lightning Guardx
Magnet
Outlet Type3P retaining
Plug ShapeStraight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
Rating15A / 125V (up to 1500W in total)
StandardPSE compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3P retaining, VCTF cord specification, 3P plug (with insulation cap) tap. Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which is resistant to heat and shock, is used for the outlet to create a double structure. A 3P (grounded) plug with an insulating cap that is effective for tracking fire prevention. Uses an eco-friendly simple plastic bag package with little dust.

Ulasan Produk

Tidak ada ulasan