SANWA SUPPLY Power Strip

Sebelum PPN:
Rp739.900
Spesifikasi
Anti-trackingYes
Cell Spacing (mm)Slot: 28
Code TypeVFF
ColorWhite
Main Unit Dimensions, Width W x Depth D x Height H (mm)140x41x31
Number of Outlets2
Outlet Type2P/Normal
Plug ShapeSwing (with tracking fire prevention insulation cap)
Power Cable (m)3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)14
Rated Power (W)1400 or less
Rated Voltage (V)125
StandardPSE compliant
USB Port2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a total USB output of 4.8A, you can charge two smartphones and tablets at the same time.
There are two USB ports, both with a shutter to prevent dust.
The AC outlet also has a shutter to prevent dust.
The plug has an insulating cover to prevent tracking fires that can cause a fire.
We use a swing function type plug that allows wiring even in narrow places.
The power cord length is also 3m, which is long enough to be used even from a wall outlet in a remote room.

Ulasan Produk

Tidak ada ulasan