SANWA SUPPLY Power Strip

Sebelum PPN:
Rp459.900 - Rp589.900
Spesifikasi
Anti-trackingYes
Cell Spacing (mm)Slot: 35
Code TypeVFF
ColorWhite
FunctionWith lightning guard, lock to prevent coming off
Lightning GuardYes
MagnetYes
Outlet Type2P
Plug ShapeSwing (with tracking fire prevention insulation cap)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
StandardPSE compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be firmly fixed to the steel surface with a strong double magnet (with a total of 4 on the bottom and sides). Since strong magnets are attached to the back (2 pieces) and side (2 pieces) of the main body, it can be installed on either the top or side of a steel cabinet or top plate.
A retaining type outlet that prevents accidental plug removal.
Built-in lightning guard protects connected devices from lightning. Since it has an LED lamp, you can check the operating status.
The plug uses a 2P swing plug with an insulating cap that is effective for tracking fire prevention.
The power cord uses a highly safe VFF double cover.
Value compliant with RoHS standards (10 prohibited substances).
With a two-sided magnet, you can freely put out the plug. A retaining tap with a built-in lightning guard.

Ulasan Produk

Tidak ada ulasan