*If the lamp goes out, it is no longer effective, so please replace it with a new one. * Even if the power consumption exceeds 1500W, the power will not turn off immediately. Depending on the percentage of over power consumption, the time until the breaker trips varies. 135% over (2025W) about 1 hour 200% over (3000W) about 4-50 seconds 300% over (4500W) about 0.8-12 seconds 500% over (7500W) about 0.3-4 seconds
Spesifikasi
| Anti-tracking | ○ |
|---|---|
| Applicable Regions | Japan |
| Lightning Guard | ○ |
| Limit Voltage (V) | 395 |
| Magnet | ○ |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 335x40x24 |
| Number of Outlets | 10 |
| Outlet Type | 2P |
| Plug Shape | Swing (with insulating cap) |
| Rated Current (A) | 15 |
| Rated Power (W) | 1500 or less |
| Rated Voltage (V) | 125 |
| Switch | Centralized switch |
| Various certifications | Compliant with the Electrical Appliance and Material Safety Law (PSE) technical standards |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Built-in lightning guard protects connected devices from lightning. The confirmation lamp lights up while the lightning guard is operating. Uses a centralized switch with a built-in safety breaker. It is a safety design that automatically turns off the power when the power consumption is over. It can also be used as a normal ON/OFF switch. A swing plug with an insulating cap that is extremely effective in preventing tracking fires is used. Because it is a swing plug, the outlet and the cord are parallel and you can wire neatly even in a narrow place. Comes with a convenient magnet that can be temporarily fixed to a steel desk. It is safe because it has a shuttered outlet that prevents dust from entering when not in use. [About breaker operation time] If the total power consumption of the connected devices exceeds 1500W, the breaker will operate and the power will be turned off.
*If the lamp goes out, it is no longer effective, so please replace it with a new one. * Even if the power consumption exceeds 1500W, the power will not turn off immediately. Depending on the percentage of over power consumption, the time until the breaker trips varies. 135% over (2025W) about 1 hour 200% over (3000W) about 4-50 seconds 300% over (4500W) about 0.8-12 seconds 500% over (7500W) about 0.3-4 seconds Remove the connected device from the tap, remove the device so that it is less than 1500W, press the reset button and use it again.
*If the lamp goes out, it is no longer effective, so please replace it with a new one. * Even if the power consumption exceeds 1500W, the power will not turn off immediately. Depending on the percentage of over power consumption, the time until the breaker trips varies. 135% over (2025W) about 1 hour 200% over (3000W) about 4-50 seconds 300% over (4500W) about 0.8-12 seconds 500% over (7500W) about 0.3-4 seconds
Ulasan Produk
Tidak ada ulasan




















































































































































