SANWA SUPPLY Power Strip

Sebelum PPN:
Rp549.900 - Rp779.900
Spesifikasi
Anti-tracking
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Cable Length (cm)[Earth] Approximately 15
ColorWhite
Conductor Size (mm²)HVCTF1.5 + 0.75 (earth)
Earth Terminal
Function[Insulation cap] Yes, [Lightning guard] Yes, [Double structure] Yes, [Magnet] Yes
Interval (mm)[Outlet] 35
Lightning Guardx
Magnet
Outlet Type3P
Plug ShapeStraight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating15A / 125V (up to 1500W)
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A built-in breaker prevents heat generation and fire accidents due to power over. If the total power consumption of the connected devices exceeds 1500W, the breaker will operate and the power will be turned off. Uses a plug with an insulating cap that is effective in preventing tracking fires with magnets. Comes with a 3P-2P conversion adapter that supports RoHS2 (10 prohibited substances). It has an earth terminal. [Built-in breaker] If the total power consumption of the connected devices exceeds 1500W, the breaker will operate and the power will be turned off.
* Even if the power consumption exceeds 1500W, the power will not turn off immediately. The time it takes for the breaker to operate depends on the percentage of excess power consumption. 135% over (2025W) Approximately 1 hour 200% over (3000W) Approximately 4 to 50 seconds 300% over (4500W) Approximately 0.8 to 12 seconds 500% over (7500W) Approximately 0.3 to 4 seconds * Room temperature 25 ° C In the case of Remove the device once connected from the tap, remove the device so that it becomes 1500 W or less, and press the switch on the reset side to use it.

Ulasan Produk

Tidak ada ulasan