SANWA SUPPLY Power strip

Sebelum PPN:
Rp559.900 - Rp879.900
Spesifikasi
Anti-trackingYes
CordVCTF 1.8 square meters x 2 cores, 0.75 square meter x 1 core (ground), finished external dimensions approx.
Dimensions, Width W x Depth D x Height H (mm)305x50x30.5
Earth TerminalYes
FunctionWith magnet
Included AccessoriesName tag (7 pieces), retaining cap (2 pieces)
Lightning GuardYes
Limit Voltage (V)395
MagnetYes
Number of Outlets7
Plug Shape2P (insulating cap / swing plug with earth cord)
Rating15A / 125V (up to 1500W)
SwitchCentralized switch
Target AreaOnly in Japan. Cannot be used outside of Japan.
Various certificationsCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a centralized switch that can turn on / off the power of 5 devices connected to the switch interlocking port at once.
The two ports are always energized (the outlet is white), which is convenient for connecting devices that are always energized.
Since it is a switch with an energizing lamp, you can see the energized state at a glance and prevent forgetting to turn it off.
The built-in lightning surge absorbing element can protect the equipment from lightning.
Uses a swing plug with an insulating cap that is effective in preventing tracking fires.
Since it is a retaining type outlet that can lock the plug, you can use it with confidence without worrying about accidental plug disconnection.
Comes with a magnet that can be temporarily fixed to a steel desk.
A name tag that can be handwritten with an oil-based pen is attached to identify the code.
Comes with 2 outlet caps dedicated to preventing dust from entering.

Ulasan Produk

Tidak ada ulasan