SANWA SUPPLY Power strip

Sebelum PPN:
Rp539.900 - Rp799.900
Spesifikasi
Anti-trackingYes
Dimensions, Width W x Depth D x Height H (mm)305x50x30.5
Earth TerminalYes
FunctionSwing plug with insulation cap, with earth cord, AC lightning guard, switch with lamp, double structure, double coating, with magnet
Included AccessoriesName tag (7 pieces), retaining cap (2 pieces)
Lightning GuardYes
Limit Voltage (V)395
MagnetYes
Number of Outlets7
Outlet Type3P retaining
Plug Shape2P swing plug
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating15A, 125V (total up to 1500W)
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can turn on / off 5 mouths with a centralized switch. The two ports are always energized (the outlet is white), which is convenient for connecting devices that are always energized.
The plug uses a 2P swing plug with an insulating cap that is effective for tracking fire prevention.
Comes with a magnet that can be temporarily fixed to a steel desk or the like.
Comes with a centralized switch with a lamp that allows you to check the energized state at a glance.
The built-in lightning surge absorbing element can protect the equipment from lightning.
Uses eco-friendly simple vinyl (PE material) packaging.
A name tag that can be handwritten with an oil-based pen is attached to identify the connected device.
Comes with 2 outlet caps dedicated to preventing dust from entering.
It complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan