SANWA SUPPLY Power strip

Sebelum PPN:
Rp439.900 - Rp649.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionLightning guard
Included AccessoriesName tag x 7, outlet cap x 2
Lightning GuardYes
MagnetYes
Main Unit Dimensions, Width W x Depth D x Height H (mm)305x50x30.5
Number of Outlets7
Outlet Type2P retaining
Plug ShapeSwing (with insulating cap)
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
StandardPSE compliant
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can turn ON/OFF all at once with a centralized switch. Since the switch has a energization lamp, you can see the energization status at a glance, and you can prevent forgetting to turn it off. Built-in lightning surge absorption element protects equipment from lightning. A swing plug with an insulating cap is used to prevent tracking fires. The plug can be locked, so you can use it with confidence without worrying about the plug being accidentally pulled out. Comes with a magnet that can be temporarily fixed to a steel desk, etc. A name tag that can be handwritten with an oil-based pen is included for code identification. Comes with 2 dedicated outlet caps that are convenient for preventing dust from entering. Eco-friendly simple vinyl (PE material) packaging is used.

Ulasan Produk

Tidak ada ulasan