SANWA SUPPLY Power strip

Sebelum PPN:
Rp539.900 - Rp799.900
Spesifikasi
ColorWhite
Earth TerminalYes
FunctionWith magnet, lightning guard
Included AccessoriesName tag x 7, outlet cap x 2
Lightning GuardYes
MagnetYes
Main Unit Dimensions, Width W x Depth D x Height H (mm)305x55x36.9
Number of Outlets7
Outlet TypeGrounding 2P retaining
Plug Shape2P (insulating cap / swing plug with earth cord)
Rating15A / 125V (up to 1500W in total)
StandardPSE compliant
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a centralized switch that can turn on / off the power of 5 devices connected to the switch interlocking port at once. The two ports are always energized (the outlet is white), which is convenient for connecting devices that are always energized.
Since it is a switch with an energizing lamp, you can see the energized state at a glance and prevent forgetting to turn it off.
Since it is a retaining type outlet that can lock the plug, you can use it with confidence without worrying about accidental plug disconnection.
The built-in lightning surge absorbing element can protect the equipment from lightning.
Comes with a magnet that can be temporarily fixed to a steel desk.
A name tag that can be handwritten with an oil-based pen is attached to identify the code.
Comes with 2 outlet caps dedicated to preventing dust from entering.
The optional desk clamp (TAP-F37CLAMP) can be attached and temporarily fixed to the desk.
The optional cord clamp (TAP-SV2CLAMP) can be attached to the cord clamp mounting hole of the main body to prevent accidental plug removal.
Uses eco-friendly simple vinyl (PE material) packaging.

Ulasan Produk

Tidak ada ulasan