SANWA SUPPLY Power strip

Sebelum PPN:
Rp499.900 - Rp589.900
Spesifikasi
ColorWhite
FunctionWith magnet
Included AccessoriesName tag x 7, outlet cap x 2
MagnetYes
Main Unit Dimensions, Width W x Depth D x Height H (mm)305x50x30.5
Number of Outlets7
Outlet TypeGrounding 2P retaining
Plug Shape3P
Rating15A / 125V (up to 1500W in total)
StandardPSE compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a standard type.
Since it is a retaining type outlet that can lock the plug, you can use it with confidence without worrying about accidental plug disconnection.
Comes with a magnet that can be temporarily fixed to a steel desk.
A name tag that can be handwritten with an oil-based pen is attached to identify the code.
Comes with 2 outlet caps dedicated to preventing dust from entering.
Uses eco-friendly simple vinyl (PE material) packaging.
Feature
Specification
Standard type

Ulasan Produk

Tidak ada ulasan