SANWA SUPPLY Power strip

Sebelum PPN:
Rp439.900 - Rp649.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionLightning guard
Included AccessoriesName tag x 7, outlet cap x 2
Lightning GuardYes
MagnetYes
Main Unit Dimensions, Width W x Depth D x Height H (mm)305x50x30.5
Number of Outlets7
Outlet Type2P retaining
Plug ShapeSwing (with insulating cap)
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
StandardPSE compliant
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a centralized switch that can turn on / off the power of 5 devices connected to the switch interlocking port at once. The two ports are always energized (the outlet is white), which is convenient for connecting devices that are always energized.
Since it is a switch with an energizing lamp, you can see the energized state at a glance and prevent forgetting to turn it off.
The built-in lightning surge absorbing element can protect the equipment from lightning.
Uses a swing plug with an insulating cap that is effective in preventing tracking fires.
Since it is a retaining type outlet that can lock the plug, you can use it with confidence without worrying about accidental plug disconnection.
Comes with a magnet that can be temporarily fixed to a steel desk.
A name tag that can be handwritten with an oil-based pen is attached to identify the code.
Comes with 2 outlet caps dedicated to preventing dust from entering.
Uses eco-friendly simple vinyl (PE material) packaging.

Ulasan Produk

Tidak ada ulasan