SANWA SUPPLY Power strip

Sebelum PPN:
Rp179.900 - Rp579.900
Spesifikasi
Anti-trackingYes
Main Unit Dimensions, Width W x Depth D x Height H (mm)86.5x36x21
Number of Outlets3
Outlet Type2P
Plug Shapeswing
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
Type of InsulationWith tracking fire prevention insulation cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a swing plug with an insulating cap that is extremely effective in tracking fire prevention.
Uses a protective covering cord with improved safety and reliability.
Simple vinyl packaging with little dust when introduced in large quantities.

Ulasan Produk

Tidak ada ulasan