Artec [School teaching materials and educational toys] Photo Frame Tabletop and Wall Mounting

Sebelum PPN:
Rp59.900
Spesifikasi
Applicable Dimensions (mm)The size of the photo inside / 90 x 130 (with transparent plate)
Dimensions (mm)190x150x9
Mass (g)69
MaterialPoplar veneer
Set ContentsBody x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The frame for attaching the clay is large, and it can be hung on the wall! ・ It can be placed vertically or horizontally! ・ L size photos are included!

Ulasan Produk

Tidak ada ulasan