Green House PC5-38400 (DDR5-4800MHz) compatible desktop computer memory
#Grup produk P113510045
Sebelum PPN:
Rp3.399.900 - Rp9.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Memory Interface | DIMM |
|---|---|
| Memory Module Standard | PC5-38400 |
| Number of Pins | 288 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| SPD | Correspondence |
| Standard | JEDEC-compliant PC5-38400 288pin Unbuffered DIMM |
| Transfer Rate | (Data) 38.4GB/s |
| Voltage (V) | 1.1 (Installed DRAM: DDR5 SDRAM) |
| Warranty Period | Perpetual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-reliability memory that achieves reliable actual device verification/stable high-speed transfer
Feature
Specification(CAS Latency) CL=40
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20desktop%20computer%20memory/19P113510045-1.jpg)
