Green House PC4-21300 (DDR4-2666MHz) compatible laptop memory
#Grup produk P113509960
Sebelum PPN:
Rp1.199.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| CAS Latency | CL=19 |
|---|---|
| Feature | Transfer clock: 2666MHz, DRAM installed: DDR4 SDRAM |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| SPD | Correspondence |
| Standard | JEDEC compliant PC4-21300 260pin Unbuffered SO DIMM |
| Transfer Rate | Data: 21.3 (GB / sec) |
| Voltage (V) | 1.2 |
| Warranty Period | Perpetual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Memory for laptops compatible with PC4-21300 (DDR4-2666MHz).
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer.
Reliable lifetime warranty memory. Environmentally friendly with reduced lead content, RoHS compliant.
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer.
Reliable lifetime warranty memory. Environmentally friendly with reduced lead content, RoHS compliant.
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20laptop%20memory/qoP113509960-1.jpg)
