Green House PC4-21300 (DDR4-2666MHz) compatible desktop memory

Sebelum PPN:
Rp1.199.900 - Rp2.799.900
Spesifikasi
CAS LatencyCL=19
FeatureTransfer clock: 2666MHz, DRAM installed: DDR4 SDRAM
ROHS Directive (Corresponding to 10 Substances)Correspondence
SPDCorrespondence
StandardJEDEC compliant PC4-21300 288pin Unbuffered DIMM
Transfer RateData: 21.3 (GB / sec)
Voltage (V)1.2
Warranty PeriodPerpetual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PC4-21300 (DDR4-2666MHz) compatible desktop memory.
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer.
Reliable lifetime warranty memory. Environmentally friendly with reduced lead content, RoHS compliant.

Ulasan Produk

Tidak ada ulasan