Green House PC4-19200 (DDR4-2400MHz) compatible laptop memory

Sebelum PPN:
Rp1.199.900 - Rp3.499.900
Spesifikasi
CAS LatencyCL=17
FeatureTransfer clock: 2400MHz, DRAM installed: DDR4 SDRAM
ROHS Directive (Corresponding to 10 Substances)Correspondence
SPDCorrespondence
StandardJEDEC compliant PC4-19200 260pin Unbuffered SO DIMM
Transfer RateData: 19.2 (GB / sec)
Voltage (V)1.2
Warranty PeriodPerpetual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Memory for PC4-19200 (DDR4-2400MHz) compatible notebook computer.
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer.
Reliable lifetime warranty memory. Environmentally friendly with reduced lead content, RoHS compliant.

Ulasan Produk

Tidak ada ulasan