Green House PC4-19200 (DDR4-2400MHz) compatible desktop memory
#Grup produk P113509906
Sebelum PPN:
Rp1.199.900 - Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| CAS Latency | CL=17 |
|---|---|
| Feature | Transfer clock: 2400MHz, DRAM installed: DDR4 SDRAM |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| SPD | Correspondence |
| Standard | JEDEC compliant PC4-19200 288pin Unbuffered DIMM |
| Transfer Rate | Data: 19.2 (GB / sec) |
| Voltage (V) | 1.2 |
| Warranty Period | Perpetual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PC4-19200 (DDR4-2400MHz) compatible desktop memory.
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer.
Reliable lifetime warranty memory. Environmentally friendly with reduced lead content, RoHS compliant.
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer.
Reliable lifetime warranty memory. Environmentally friendly with reduced lead content, RoHS compliant.
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20desktop%20memory/p6P113509906-1.jpg)
