Green House PC4-17000 (DDR4 2133MHz) compatible laptop memory
#Grup produk P113509881
Spesifikasi
| CAS Latency | CL=15 |
|---|---|
| Capacity (gb) | 8 |
| Feature | Transfer clock: 2133MHz, DRAM installed: DDR4 SDRAM |
| SPD | Correspondence |
| Standard | JEDEC compliant PC4-17000 260pin Unbuffered SO DIMM |
| Transfer Rate | Data: 17 (GB / sec) |
| Voltage (V) | 1.2 |
| Warranty Period | Perpetual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DDR4 memory compatible with PC4-17000 (DDR4-2133MHz).
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer. Reliable lifetime warranty memory.
Highly reliable memory that realizes reliable actual machine verification / stable high-speed transfer. Reliable lifetime warranty memory.
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20laptop%20memory/ohP113509881-1.jpg)
