Sebelum PPN:
Rp1.399.900 - Rp1.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Earth Terminal | Yes |
| Function | With magnet and PC power supply interlock |
| Included Accessories | Connection display name tag x 4, outlet cap x 2 |
| Magnet | Yes |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 260x51x36 |
| Number of Outlets | 4 |
| Outlet Type | Grounding 2P retaining |
| Plug Shape | 2P (insulating cap / swing plug with earth cord) |
| Rating | 15A / 125V (up to 1500W in total) |
| Standard | PSE compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Almost all desktop PCs can be used with the IC memory type PC interlocking tap (PC x 1, interlocking x 3).
Since it has a built-in IC, it can be used comfortably by setting the sensitivity even if the personal computer changes.
With a magnet, it can be temporarily fixed to a steel desk or the like.
By adopting a retaining outlet, there is no accidental plug disconnection, and data is firmly guarded.
Uses a swing plug with a tracking fire prevention insulation cap.
A double-structured tap that uses a heat-resistant thermosetting resin.
Comes with 4 connection display name tags and 2 outlet caps for retaining.
Since it has a built-in IC, it can be used comfortably by setting the sensitivity even if the personal computer changes.
With a magnet, it can be temporarily fixed to a steel desk or the like.
By adopting a retaining outlet, there is no accidental plug disconnection, and data is firmly guarded.
Uses a swing plug with a tracking fire prevention insulation cap.
A double-structured tap that uses a heat-resistant thermosetting resin.
Comes with 4 connection display name tags and 2 outlet caps for retaining.
Ulasan Produk
Tidak ada ulasan



















































































































































/dfP113509483-1.jpg)
