SANWA SUPPLY Paper & CD shredder

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number64-0908-82
Continuous Operating Time40 minutes (re-operable after 60 minutes pause)
Dimensions (Width x Depth x Height) (mm)400x310x628
Dimensions, Width W x Depth D x Height H (mm)400x310x628
Dust box capacity (L)About 30
Mass (kg)About 18
Maximum Paper Width for ShreddingA4
Noise Level (dB)About 60
Power Consumption (W)450
Power Input (V)AC100(50/60Hz)
Reverse Feeding FunctionYes
Shred shapePaper / 2 x 12mm micro cut, DVD / CD / card / 3 split straight cut
Shredding CapacityRated shred number: A4 copy paper / 16 sheets, Maximum shred number: A4 copy paper / 17 sheets, DVD / CD / card / 1 sheet
Shredding SpeedAbout 1.8m / min
Width of Inlet (mm)Paper / width 220, DVD / CD / credit card / 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shredded shape of the paper is a highly secure 2 x 12 mm microcut.
You can shred up to 17 sheets of A4 copy paper, DVD or CD, and 1 credit card.
Since it can be operated continuously for 40 minutes, a large amount of documents can be processed at once without taking time.
Equipped with auto start / stop mode function. When paper is loaded into the slot, it is automatically shredded, and when it is finished, it automatically stops.
It is equipped with an auto cutoff function that prevents the motor from burning due to a paper jam.
It has a reverse rotation switch that allows you to remove the paper when it is jammed.
Since the dust box has a large capacity of about 30 liters, even if a large amount of documents are shredded, it can be firmly received and the number of times of garbage disposal can be reduced.

Ulasan Produk

Tidak ada ulasan