Spesifikasi
| Color | Black |
|---|---|
| Communication Distance (m) | Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 |
| Communication Protocol | 2.4GHz RF radio wave |
| Connector Shape | USB (A type) |
| Continuous Operation Time | 150 hours |
| Continuous Standby Time | 4160 hours |
| Dimensions, Width W x Depth D x Height H (mm) | 60.5x109.4x30.9 |
| Included Accessories | Receiver, AA battery for testing x 1, instruction manual, warranty card |
| Mass (g) | 57 |
| Number of Buttons | 2 buttons, wheel (scroll) button, count switch button |
| Power Supply | Battery operated |
| Reading method | Optical |
| Resolution | 800, 1200, 1600 counts / inch |
| Type of Connection | wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A symmetrical, easy-to-use, silent 2.4GHz wireless mouse.
It has a round shape and a simple design that is easy to use.
The click sound is very quiet, and you can operate your computer without disturbing others.
Panasonic's high-quality switches are used for the left and right click buttons.
A small receiver that can be carried and stored while plugged into a laptop computer.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m. * Only when there is no radio wave interference * It may be difficult to operate on some surfaces such as transparent glass.
The receiver is easy to store by simply inserting it into the back of the mouse body.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
A wireless mouse with a simple design that has a cute round shape
It has a round shape and a simple design that is easy to use.
The click sound is very quiet, and you can operate your computer without disturbing others.
Panasonic's high-quality switches are used for the left and right click buttons.
A small receiver that can be carried and stored while plugged into a laptop computer.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m. * Only when there is no radio wave interference * It may be difficult to operate on some surfaces such as transparent glass.
The receiver is easy to store by simply inserting it into the back of the mouse body.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
A wireless mouse with a simple design that has a cute round shape
Ulasan Produk
Tidak ada ulasan




















































































































































