SANWA SUPPLY Optical Mouse

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)About 1.5
Connector ShapeUSB connector (A type)
InterfaceUSB HID specification version 1.1 compliant
Number of Buttons3 (2 buttons, wheel (scroll) button)
Reading methodOptical sensor method
Resolution1000count/inch
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a wired silent mouse with very quiet click sound and wheel rotation sound.
You can operate it on your computer without disturbing others.
Ideal for use in quiet hours such as midnight and morning, and in quiet spaces such as public facilities and conference rooms.
It is a hassle-free and easy connection that can be used just by plugging it in. No need to install troublesome software.
It is equipped with an optical sensor that has excellent operability and does not require maintenance.
High resolution of 1000 counts that allows the cursor to move to the edge of the screen with a single swing of the wrist.
* You can also use it with a USB 3.1 / 3.0 / 2.0 interface.
Feature
Specification
Quiet (left and right buttons, wheel buttons, scroll)

Ulasan Produk

Tidak ada ulasan