Artec [School teaching materials and educational toys] Omnidirectional USB microphone (with mute function)
#Grup produk P113507148
Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 60x60x15 |
|---|---|
| Input Sensitivity | -40dB 3dB |
| Material | ABS |
| Set Contents | Body x 1 |
| Supported OS | Windows/Mac OS |
| Type of Connection | USB A |
| USB cable (m) | About 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
360 degree omnidirectional sound collection! No driver installation required
Just connect to the USB port One-touch mute with bottom non-slip rubber
Just connect to the USB port One-touch mute with bottom non-slip rubber
Ulasan Produk
Tidak ada ulasan



















































































































































/44P113507148-1.jpg)
