SANWA SUPPLY Numeric keypad_wireless_USB

Sebelum PPN:
Rp989.900
Spesifikasi
Battery1 AAA battery
Connector ShapeUSB A connector
Continuous Operation Time800 hours
Finish processingAntibacterial: No
Frequency Band2.4GHz band
InterfaceUSB1.1* Also works in USB2.0 and USB3.0 environments.
Key pitch (mm)19
Key stroke (mm)1.6±0.2
Number of Keys39 keys
Operating Force60±5g
Printing MethodSilk printing
Set ContentsProduct body, receiver, instruction manual (listed on the package), warranty card (listed on the package), one AAA battery (for testing)
Suitable ModelsA computer with a USB port and running Windows
Supported OSWindows: 1110 Japanese Windows only
SwitchKey switch: Pantograph
Type of Connection2.4GHz wireless
Volume ControlYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A spreadsheet numeric keypad equipped with keys optimized for Excel.In addition to the keys found on a typical numeric keypad, the following keys have been added: "ESC", "F2", "F4", "Half-width/Full-width", "Alt", "Ctrl", "Shift", "Tab", "Copy", "Paste", "Search", "(", ")", "=", and ",".
2.4GHz wireless type that can be used without worrying about cables. It adopts silent keys, making it ideal for quiet offices and other places where typing noise is a concern. It adopts the same pantograph keys as laptops. You can type comfortably even when pressing the edge of the key.
The keys are independent isolation type, reducing the risk of your fingernails getting caught.
The inclination angle makes it easy to type, and the tilt stand allows you to adjust the angle.
It is a USB connection type with an on/off switch to reduce battery consumption, and does not require the installation of a dedicated driver; simply connect and you can use it immediately.

Ulasan Produk

Tidak ada ulasan