SANWA SUPPLY Numeric keypad with USB hub

Sebelum PPN:
Rp589.900
Spesifikasi
AS ONE Part Number64-0890-28
Cable Length (m)0.8
ColorBlack
ConnectorNumeric keypad: USB connector (A type), Hub: (Built-in) USB connector (A type) x 2
Dimensions, Width W x Depth D x Height H (mm)82.8x131x28
InterfaceNumeric keypad: USB HID Ver.1.1 compliant * Works in USB2.0/USB3.0 environments. Hub part: USB specification Ver.2.0 compliant (USB Ver.1.1 upward compatible)
Key TypeMembrane
Key pitch (mm)19
Key stroke (mm)3.6±0.5
Number of Keys20 keys
Operating Force50±5g
Suitable ModelWindows-equipped (DOS/V) laptop
Supported OSWindows 10.8.1.8(64bit/32bit).7(64bit/32bit).Vista.XP,Windows RT
TypeNormal package
Type of ConnectionUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a membrane type that gives a firm pressing feeling and a reliable input feeling.
Comes with 2 high-speed USB 2.0 hub ports for convenient connection of card readers and USB memory.
* Only devices with power consumption of 100mA or less can be used for devices connected to the built-in USB 2.0 hub.
* Bus-powered devices (DVD / CD drives and digital cameras) that exceed 100 mA cannot be used.
Comes with a "TAB" key that is convenient for spreadsheet software such as Excel.
It uses the same 19mm key pitch as a desktop keyboard.
It has the same "00" key as a calculator. Work efficiency is improved with a familiar arrangement.
Uses laser printing that makes it difficult for key prints to disappear.
Easy-to-read display in large letters.
Comes with an LED display that shows whether NumLock is ON or OFF.
It is a simple connection type designed so that it does not require a driver and is not linked with NumLock.
* When using with USB 2.0, a USB 2.0 compatible host adapter or a model equipped with a USB 2.0 compatible port is required, and Windows XP requires SP1 or later.

Ulasan Produk

Tidak ada ulasan