SANWA SUPPLY Numeric Keypad Mouse

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-0849-90
Button Shape2 buttons, wheel (scroll) button
Cable Length (m)0.8
Connector ShapeUSB (A type connector)
Dimensions, Width W x Depth D x Height H (mm)76x120x21
InterfaceUSB HID specification version 1.1 compliant
Key TypePantograph
Key pitch (mm)16
Number of Keys19 keys
ReadingOptical sensor system (ball-less)
Resolution400 counts/inch
Suitable ModelWindows-equipped (DOS/V) laptop
Supported OSWindows 8(64bit/32bit).7(64bit/32bit).Vista.XP.2000.Me.98SE.98,Windows RT
TypeOptical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mouse and numeric keypad can be used just by connecting to USB. It can be used for a variety of purposes, such as when you want to move the cursor just a little while entering data into spreadsheet software with the numeric keypad. It uses the panda graph method, which has the same structure as a notebook computer. The letters on the key tops are made larger and easier to see, preventing incorrect input. The numeric keypad is driver-free and is a NumLock non-interlocking type. It has a scroll key. The mouse is a maintenance-free optical type

Ulasan Produk

Tidak ada ulasan