SANWA SUPPLY Numeric keypad cable USB

Sebelum PPN:
Rp749.900
Spesifikasi
Cable Length (m)0.8
Connector ShapeUSB A connector
Finish processingAntibacterial: No
InterfaceUSB1.1* Also works in USB2.0 and USB3.0 environments.
Key pitch (mm)19
Key stroke (mm)1.6±0.2
Number of Keys39 keys
Operating Force60±5g
Printing MethodSilk printing
Set ContentsProduct body, instruction manual (listed on the package), warranty card (listed on the package)
Suitable ModelsA computer with a USB port and running Windows
Supported OSWindows: 1110 Japanese Windows only
SwitchKey switch: Pantograph
Type of ConnectionWired
USBUSB hub: No
Volume ControlYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A spreadsheet numeric keypad equipped with keys optimized for Excel.In addition to the keys found on a typical numeric keypad, the following keys have been added: "ESC", "F2", "F4", "Half-width/Full-width", "Alt", "Ctrl", "Shift", "Tab", "Copy", "Paste", "Search", "(", ")", "=", and ",".
The keyboard is silent, making it ideal for quiet offices and other places where you are concerned about typing noise. The keyboard uses the same pantograph keys as laptops, allowing you to type comfortably even when pressing the edge of the key.
The keys are independent isolation type, reducing the risk of your fingernails getting caught.
The inclination angle makes it easy to type, and the tilt stand allows you to adjust the angle.
This is a USB connection type that does not require the installation of a dedicated driver and can be used immediately by simply connecting it.

Ulasan Produk

Tidak ada ulasan