SANWA SUPPLY Numeric key isolation type with USB2.0 hub

Sebelum PPN:
Rp529.900
Spesifikasi
AS ONE Part Number64-0865-76
Cable Length (m)0.75
ColorBlack
ConnectorUSB (A type connector) x 2, USB specification Ver.2.0 compliant (USB Ver.11 upward compatible)
Dimensions, Width W x Depth D x Height H (mm)82.6x126.6x20.6
InterfaceUSB specification Ver.2.0 compliant (USB Ver.11 upward compatible) (A type connector)
Key pitch (mm)19
Number of Keys20 keys
Suitable ModelsWindows-equipped (DOS/V) laptop
Supported OSWhen using USB2.0: Windows 7 (64bit/32bit), Vista, XP (SP1 or later) *USB 2.0 compatible host adapter or model equipped with a USB 2.0 compatible port. When using USB1.1: Windows7(64bit/32bit), Vista, XP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Isolation type with independent keys for easy input. It comes with a 2 port USB hub. Non-interlocking thin membrane 19mm key pitch It is an isolation type numeric keypad that is safe even for women and does not get caught even with long nails.
* USB devices that can be connected to the built-in USB port are bus-powered USB devices such as mice, joysticks, and gamepads that consume 100mA or less of power, or self-powered USB devices excluding USB hubs. *If the service pack is not applied, please update with Windows Update.

Ulasan Produk

Tidak ada ulasan