audio-technica Noise-canceling USB Type-C earphones

Sebelum PPN:
Rp1.199.900
Spesifikasi
Communication ProtocolUSB 2.0 compliant
DirectivityOmnidirectional
Included AccessoriesEarpieces (XS, S, M, L)
InputMax: 100mW
Mass (g)Approximately 7 (excluding code)
MicrophoneCondenser type
Noise Cancelingpowered by
Playback Frequency Band (Hz)5~30,000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This model features an easy-to-use noise-canceling function. Simply press the ANC button on the controller attached to the earphone cord to reduce surrounding noise and instantly immerse yourself in your favorite music, no matter where you are. The addition of noise-canceling, which enhances deep bass, further enriches your usual sound environment.

Ulasan Produk

Tidak ada ulasan