Logicool MX Vertical Advanced Ergonomic Mouse

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number64-3939-14
Dimensions, Width W x Height H x Depth D (mm)78.5x120x79
FunctionCount switchable, ergonomics, multi-pairing
InterfaceBluetooth, USB, wireless 2.4GHz
Mass (g)135
Number of Buttons6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(Count) 4000dpi
Suitable BatteryBuilt-in rechargeable lithium polymer battery
TypeOptical mouse
Type of ConnectionWired / wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MX high-performance ergonomic mouse combines ergonomics with a vertical design to reduce muscle strain on the arm by 10%, cut hand movement by 1/4, and ensure a natural grip position.

Ulasan Produk

Tidak ada ulasan