Spesifikasi
| AS ONE Part Number | 64-0852-51 |
|---|---|
| Feature | Thin and durable silklon material |
| Material | Silk Ron |
| Suitable For | (Recommended) Keyboard / W400-500xD250 |
| Thickness (mm) | 0.035 |
| Type | For desktop |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be used with any shape of keyboard.
* Not compatible with small keyboards and laptops.
Since it gets caught on the back side, it does not repel water or dust.
It is a silk long material that is thin but hard to tear.
Since it is thin and soft to the touch, you can perform comfortable input work while wearing it.
The transparent and thin material makes the characters on the keyboard clearly visible.
* Not compatible with small keyboards and laptops.
Since it gets caught on the back side, it does not repel water or dust.
It is a silk long material that is thin but hard to tear.
Since it is thin and soft to the touch, you can perform comfortable input work while wearing it.
The transparent and thin material makes the characters on the keyboard clearly visible.
Ulasan Produk
Tidak ada ulasan




















































































































































