SANWA SUPPLY Mouse pad

Sebelum PPN:
Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mouse pad with a wrist rest that uses low-resilience urethane.
Compared to normal urethane foam, it has very little impact resilience and has the property of slowly sinking and slowly returning.
With a viscous tactile sensation, it deforms with movement, so you always get an excellent fit and reduce the fatigue of your arms and shoulders.
A large type that can be operated extensively even if the cursor speed is slow.
The back side uses polyurethane to prevent it from slipping off the desk.
Feature
Specification
■ Color: Black ■ Material_Back: PU ■ Material_Mouse pad: Nylon ■ Size: Large ■ Mouse pad_H: Approx. 5.5mm ■ Material_Wrist rest surface: Nylon ■ Material_Wrist rest inside: SBR, low-resilience urethane ■ Antibacterial: x ■ Water repellent: x ■ Recycled material used: x ■ Static electricity removal: x ■ Size (W): Approx. 180 mm ■ Size (D): Approx. 243 mm ■ Size (H): Approx. 24 mm

Ulasan Produk

Tidak ada ulasan