Artec [School teaching materials and educational toys] Motion sensor light, dummy camera type

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number68-1986-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A motion sensor light that also teaches circuit design. Security camera type with motion sensor (can detect human movement over a wide range of 3-5m and 120°). 4 ultra-high brightness white LEDs. Lighting time can be adjusted to 4 levels: 15 seconds, 30 seconds, 60 seconds, and 120 seconds by changing the way the resistors are connected. 13 soldered parts.
Feature
Specification
*Product size: 75 x 94 x 94 mm*Set contents: Main body (front) x 1, Main body (rear) x 1, Cover x 1, Holder x 1, LED lens x 1, LED holder x 1, Spacer x 1, Circuit board x 1, Electronic component backing x 1, Fresnel lens x 1, Solder x 1, Assembly screws x 2, Mounting screws x 3, Anchors x 3*Materials: ABS, Electronic components*Weight (g): 130*Packaging: Boxed

Ulasan Produk

Tidak ada ulasan