Magnetic Laboratries MiniStick portable SSD for USB3.2 Gen2 Type-C compatible data/recording
#Grup produk P113503805
Sebelum PPN:
Rp1.599.900 - Rp4.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector | Type-A |
|---|---|
| Included Accessories | Instruction manual |
| Interface | USB 3.2 Gen2(Type-C) |
| Mass (g) | About 15 |
| Operating Temperature (°C) | 0 to 70 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 67.3x22.1x9.5 |
| Power Supply | USB pass power |
| Read Speed (Mb/s) | 520 |
| Storage Temperature (°C) | -25 to 85 |
| Supported OS | Win7, 8, 8.1, 10 Mac10, Chrome OS |
| Write Speed (MB/s) | 480 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with the USB3.2Gen2 standard, it is possible to significantly reduce the time spent transferring data. By connecting USB3.2Gen2 compatible devices, you can transfer large amounts of data such as videos, photos, and music without stress. Even when using PS5, you can shorten the game loading time and enjoy it more comfortably. You can record and play programs on this product by connecting it to a TV that supports recording.
*Applicable to devices whose operation has been verified as listed on the package. Please check the instruction manual for details.
*Applicable to devices whose operation has been verified as listed on the package. Please check the instruction manual for details.
Ulasan Produk
Tidak ada ulasan




















































































































































